Shop All Back Up Pads
3M
Quick Change Disc Backup Pad, 2" dia.
Mfr # 7010362528
Zoro # G7900457
product price: $30.35
/ea
Sold in multiples of 5 for $151.75
$151.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TR
- Back Mounting Type Quick Change
- Back Mounting Size Disc Backup Pad
- Max. RPM 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010362528
- Zoro # G7900457
- UPC # 00051144829743
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | Disc Backup Pad |
Diameter | 2" |
Face Mounting Size | 2" |
Overall Width | 2 in |
Tool Connection Size & Type | 1/4"-20 Internal-Thread |
Connector Size | 1/4"-20 |
Overall Diameter | 2 in |
Connection Size & Type | Threaded Hole - 1/4"-20 |
Description
Air-Cooled Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Plastic, Density Medium, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes 6, Color Black, Overall Length Not Applicable, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Features Air-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- WEILER Single Spiral Brush, Power, 1"dia. (91186)
- OSBORN Knot Wire Cup Brush, 3-1/2", 0003312600 (0003312600)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10600252)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81733)
- 3M Hook-and-Loop Disc Backup Pad, 5 in Dia (89925)
- 3M Disc Pad Ribbed Face Plate, 13,300 rpm (28443)
- 3M Disc Pad, 4 in. (83980)
- 3M Hookit Disc Pad 6 in. (051131-05776)
- 3M Scotch-Brite General Purpose Scouring Pad 96, 6"X9", 20/Box (MMM08293)
- HUTCHINS MANUFACTURING 3800 Hookit Type Pad (5802)
- 3M Back Up Pads