Shop All Back Up Pads
3M
Quick Change Disc Backup Pad, 1" dia.
Mfr # 77724
Zoro # G7900466
product price: $17.89
/ea
Sold in multiples of 5 for $89.45
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 in
- Face Mounting Type TS
- Back Mounting Type Quick Change
- Back Mounting Size Disc Backup Pad
- Max. RPM 30,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 77724
- Zoro # G7900466
- UPC # 00051144777242
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 1 in |
Back Mounting Size | Disc Backup Pad |
Face Mounting Size | 1" |
Diameter | 1" |
Connector Size | 1/4"-20 |
Tool Connection Size & Type | 1/4"-20 Internal-Thread |
Overall Diameter | 1 in |
Overall Width | 5 3/16 in |
Connection Size & Type | Threaded Hole - 1/4"-20 |
Overall Length | 7 5/8 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Plastic, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 7 5/8 in, Overall Width 5 3/16 in, Overall Diameter 1 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 7'' x 7/8-5/8 w/ 12 Segments Swirl Grinding Cup Wheel (SCW-7-12)
- UNITED ABRASIVES/SAIT SAIT 45683 6" Length Shank Carbide Burs, Type SL3L6, 3/8" x 1-1/16" x 1/4", 1-Pack (45683)
- ARC ABRASIVES 3/16" x 1" x 3/32" Straight Cartridge Roll, 60 Grit (21135Z8)
- DISCO Grinding Discs, 24 Grit, 2", Grn Zirc, PK25 (15100PK)
- 3M Disc Pad Ribbed Face Plate, 13,300 rpm (28443)
- 3M Pad Sanding Wood Fnsh 4.5X11In (7415)
- 3M Disc Pad Ribbed Face Plate, 12,000 rpm (05645)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45137)
- 3M Disc Pad Hook Saver, 5 In. (7000045012)
- 3M 3M 05717 Hookit Back-Up Pad - 7" (7000042720)
- WALTER SURFACE TECHNOLOGIES Turbo Backing Pad, 7" X 5/8-11" Black (15M007)
- 3M Back Up Pads