Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 4in, 36G, TR, PK100
Mfr # 7000148152
Zoro # G6010636
product price: $240.99
/pk 100, $2.41/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000148152
- Zoro # G6010636
- UPC # 00051144764297
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 4 in, Quick Change System TR, Series 361F, Maximum Operating Speed 15,000 RPM, Resistance Properties Heat, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS FIBER DISK HT 1-1/2X1/8"" (11-32156)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, UF, TS (59263-1)
- MERIT Flap Wheel, 3Inx1/2In, 20000, 40Grit (08834149833)
- DYNABRADE Belt, 1/2" W x 24" L, 80 Grit, PK50 (79062)
- 3M Trizact Hookit Foam Discs, 3", P3000 Grit 15/Box (MMM2087)
- 3M Screen Cloth Disc Hand Pad 99736, 6inx1 (99736)
- 3M Quick Change Disc, AlO, 3in, 36G, TSM, PK50 (7000148150)
- 3M Roloc Disc TR 777F, 1-1/2 in 36 YF-weigh (777F)
- 3M Quick Change Disc, AlO, 2in, 60G, TR, PK50 (7000000376)
- 3M Quick Change Disc, Fine, 3" (7000000557)
- 3M Roloc Disc Pad TR 82879, Soft 3 in 5/8-11 Internal, 5/pk (82879)
- 3M Quick Change Discs