Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 3in, 24G, TR, PK50
Mfr # 7000045090
Zoro # G3503534
product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 24
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045090
- Zoro # G3503534
- UPC # 00051144223923
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Extra Coarse, Grit 24, Overall Diameter 3 in, Quick Change System TR, Series 361F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Black, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097541)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 8" x 1" x 3" Silicon Carbide 9S FIN (7000000738)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 (66623325926)
- ASTRO PNEUMATIC Burr Set, Carbide Double Cut, 8 pcs. (2181)
- 3M Roloc Disc Pad TR 45090, Soft 3 in 1/4-20 Internal, 5/pk (45090)
- 3M Low Lint Knit II Buffing Pad, 3in 1/2in Pile Ht, 50/pk (28863)
- 3M Roloc Disc Pad Assembly, 4" (MMM5541)
- 3M Diamond Polishing PSA Cloth Disc 656WY, 6 (656WY)
- 3M Quick Change Disc, AlO, 2in, 180G, TR, PK50 (7000000390)
- 3M Flex Abrasive, Dust Free, Disc, 6", PK125 (34409)
- DYNABRADE Sanding Star, 4" dia., 220G, AO, Spindle-Mt (93171)
- 3M Quick Change Discs