Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 3in, 240G, TR, PK50
Mfr # 7000045106
Zoro # G1255055
product price: $75.65
/pk 50, $1.51/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit P240
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045106
- Zoro # G1255055
- UPC # 00051144114184
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight XF, Coating Coverage Closed, Grade Very Fine, Grit P240, Overall Diameter 3 in, Quick Change System TR, Series 361F, Maximum Operating Speed 18,000 RPM, Resistance Properties Heat, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAND-LIGHT Heavy Duty Hand Pad, 9 in L, 6 in W W/Dia, Coarse Grade (77440)
- MIRKA PSA Disc, Heavy Duty, 5", P60, PK50 (23-332-060)
- CGW ABRASIVES Cup Brush, Carbon, 5/8-11In AH, 2-3/4In (60060)
- 3M Fiber Discs, 2" dia., Abrasive Grit 36 (00076308896652)
- 3M Quick Change Disc, AlO, 3in, 120G, TR, PK50 (7000000389)
- 3M Quick Change Disc, AlO, 1in, 36G, TR, PK50 (7000045092)
- 3M 3M„¢ Scotch-Brite„¢ High Strength Disc 8" x 1/2" Aluminum Oxide A VFN (7010365092)
- 3M Clean Sanding Disc, 6", PK200 (30761)
- 3M Quick Change Disc, AlO, 3in, 120G, TSM, PK50 (7100035321)
- 3M Roloc Disc Pad TP 77723, Med 1 in 1/4-20 (77723)
- VSM Type S Quick Change Disc, Aluminu, PK10 (70773)
- 3M Quick Change Discs