Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 3in, 120G, TSM, PK50
Mfr # 7100035321
Zoro # G1619012
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grit P120
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100035321
- Zoro # G1619012
- UPC # 00051111499436
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight XF, Coating Coverage Closed, Grade Medium, Grit P120, Overall Diameter 3 in, Quick Change System TS, Series 361F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Brown, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD51260AO FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 60 Grit, Aluminum Oxide (AO) (GBD51260AO)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 60G, Green (66253044087)
- FLEX-HONE TOOL BC64M18 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC64M18)
- DYNABRADE Belt, 40G, 2-1/4"X9-3/4" (92259)
- 3M Roloc Disc TR 777F, 1-1/2 in 36 YF-weigh (777F)
- 3M Roloc Disc Pad TP 14202, Hard 3 in 1/4-20 Internal, 5/pk (14202)
- 3M Quick Change Disc, Cer, 3in, 60 Grit, Med, TR (7000000554)
- 3M Trizact Hookit Foam Discs, 3", P3000 Grit 15/Box (MMM2087)
- 3M Disc Pad, 6", PK10 (05776)
- 3M Quick Change Disc, 3 In (7000045100)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (66261121049)
- 3M Quick Change Discs