Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 3in, 100G, TR, PK50
Mfr # 7000045102
Zoro # G1551986
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit P100
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045102
- Zoro # G1551986
- UPC # 00051144224050
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Medium, Grit P100, Overall Diameter 3 in, Quick Change System TR, Series 361F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Mini Twisted Brush, SS, 3/16" dia. (05181)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1.25x1.25, AO, 60/80 (66253161251)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, A60-T-BF, Spr (45106)
- ZORO SELECT Industrial Grade Steel Wool, Fine, PK16 (2KJK9)
- 3M Quick Change Disc, AlO, 2in, 80G, TR, PK50 (7000000381)
- 3M Quick Change Disc, AlO, 3in, 240G, TR, PK50 (7000045106)
- 3M Disc Pad Holder 914, 4inx1/8inx3/8 in M1 (914)
- 3M Trizact Hookit Blending Disc, 3", P1000 Grit, 15/Box (MMM02091)
- 3M Quick Change Disc, AlO, 3in, 50G, TR, PK50 (7000045096)
- 3M Clearcoat, Sanding Disc, 3", 1500Grit, PK100 (02094)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, VF, TR (7000120595)
- 3M Quick Change Discs