Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 2in, 60G, TSM, PK200
Mfr # 7000119016
Zoro # G5939315
product price: $204.99
/pk 200, $1.02/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grit 60
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119016
- Zoro # G5939315
- UPC # 00051111499375
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TS, Series 361F, Maximum Operating Speed 25,000 RPM, Resistance Properties Heat, Color Orange, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- NORTON ABRASIVES MeshPower 5 in. Ceramic Hook and Loop Mesh Sanding Disc 120 Grit , 10PK (07660768441)
- FORNEY Cup Brush, Crimped, 2 in x .008 in x 1/4 in Hex Shank (72730)
- PFERD Acid Brush - Black Horsehair Fill, 5/16" Width (89601)
- 3M Quick Change Disc, AlO, 2in, 36G, TR, PK50 (7000000371)
- 3M Quick Change Disc, AlO, 1in, 80G, TR, PK50 (7000000380)
- 3M Screen Cloth Disc Hand Pad 99736, 6inx1 (99736)
- 3M Quick Change Disc, 3 In (7000045100)
- 3M Roloc Disc TR 777F, 2 in 50 YF-weight, 5 (7000045627)
- 3M ROLOC DISC 40 GRIT 2" 25/CARTON (3M36525)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Med, TS (59242)
- 3M Quick Change Discs