Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 2in, 60G, TR, PK50
Mfr # 7000000376
Zoro # G2686065
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000000376
- Zoro # G2686065
- UPC # 00051144224005
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series 361F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Orange, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #320 (Festool 5x9) (M-179009)
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (320753)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046220)
- SHAVIV Deburring Replacement Blade, E 320 (151-29043)
- 3M Flex Diamond Disc, 2in, 125 Micron, TR, PK10 (7000120364)
- 3M Blending Disc, 3", 1000Grit, PK60 (02091)
- 3M Quick Change Disc, AlO, 1in, 60 Grit, Med, TR (7000000375)
- 3M Scotch Brite Clean/Strip Black Disc 4"X1/2" (MMM7466)
- 3M Roloc Disc TS 777F, 2 in 50 YF-weight, 5 (777F)
- 3M Flex Abrasive, Dust Free, Disc, 6", PK125 (34409)
- ARC ABRASIVES Quick Change Disc, 1in, 60Grit, TR, PK100 (71-31617K)
- 3M Quick Change Discs