Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 2in, 36G, TSM, PK200
Mfr # 7000119014
Zoro # G5955336
product price: $257.99
/pk 200, $1.29/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119014
- Zoro # G5955336
- UPC # 00051111499368
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TS, Series 361F, Maximum Operating Speed 25,000 RPM, Resistance Properties Heat, Color Brown, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD500400 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD500400)
- ARC ABRASIVES 3/16" x 1" x 3/32" Straight Cartridge Roll, 60 Grit (21135Z8)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25 (11-319145)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x 1/4in, 60G (61463624405)
- 3M Roloc PSA Disc Pad 85287, 2 in, 50/pk (85287)
- 3M Scoth-Brite Roloc Bristle Discs 120 Grit Fine White, 3" (MMM7529)
- 3M Hookit Gold Disc, P180C, 50 Discs Per Box, 3" (MMM917)
- 3M Medium Scotch Brite Roloc Surface Conditioning Discs, 2" (MMM7481)
- 3M Flex Abrasive, Dust Free, Disc, 6", PK125 (34409)
- 3M Roloc Disc Pad TR 83242, Med 4 in 5/8-11 Internal, 5/pk (83242)
- CONTINENTAL ABRASIVES 2" 80 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2080)
- 3M Quick Change Discs