Shop All Electrical Parts
3M
QtIi Cold Shrink Silicone Termination Kit Other Electrical Component
Mfr # 5623K
Zoro # G207388663
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 15kV, 5kV, 8kV
- Features High dielectric-constant material manages the distribution of electric field stress; Silicone rubber insulation is track-resistance and hydrophobic action
- Standards IEEE Standard 48, Class 1
- Type Cold Shrink
- Application Cable Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5623K
- Zoro # G207388663
- Country of Origin Unknown
- Category Electrical Parts
Dimensions
Maximum Installed Length | 11 in |
Details
Item | Outdoor Termination Kit |
Voltage | 15kV, 5kV, 8kV |
Features | High dielectric-constant material manages the distribution of electric field stress; Silicone rubber insulation is track-resistance and hydrophobic action |
Standards | IEEE Standard 48, Class 1 |
Type | Cold Shrink |
Application | Cable Termination |
Basic Insulation Level | 110kV |
Insulation O.D. Range | 0.56 to 0.87 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6513)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- LEVITON Watertight Locking Plug (28W77)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- 3M Electrical Parts