Shop All Quick Change Discs
This Product is Discontinued
3M
Qk Change Disc, ZircAlO, 2in, 80G, TSM, PK200 (Discontinued)
Mfr # 60410012151
Zoro # G5880314
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grit 80
- Grade Medium
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60410012151
- Zoro # G5880314
- UPC # 051111507582
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TSM |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia Alumina |
Abrasive Type | Closed Coated |
Max RPM | 25,000 rpm |
Series | 501C |
Backing Material | Fiber |
Disc Backing Material | Fiber |
Attachment Type | Turn-On/Off |
Backing Weight | X |
Max. RPM | 25,000 RPM |
Color | Gray |
Disc Attachment Type | Type 2 |
Abrasive Grit | 80 |
Abrasive Grade | Coarse |
Disc Attachment System | TS/TSM Turn-On/Off |
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grade Medium, Grit 80, Series 501C, Color Gray, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.