Shop All Quick Change Discs
3M
Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK50
Mfr # 7000045097
Zoro # G0749533
product price: $33.69
/pk 50, $0.67/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045097
- Zoro # G0749533
- UPC # 00051144223978
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 1 1/2 in, Quick Change System TR, Series 361F, Maximum Operating Speed 30,000 RPM, Resistance Properties Heat, Color Orange, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 14"x1/8"x1" C24 (11D143)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Med, AlO (62008)
- POWERWELD Scratch Brush, Long Handle Mild Steel, 4 Row (85048)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-343)
- 3M Scoth-Brite Roloc Bristle Discs 120 Grit Fine White, 3" (MMM7529)
- 3M Scotch-Brite Roloc Bristle Discs 50 Grit Coarse Green, 3" (MMM7526)
- 3M Flex Diamond Disc, 3in, 74 Micron, TR, PK5 (60650023249)
- 3M Disc Sander 28329, 2 in .5 HP 12,000 RPM (28329)
- 3M Disc Pad Holder 905, 5in x 1/4in 5/16-24 (7000046036)
- 3M Blending Disc, 3", 1000Grit, PK60 (02091)
- SCOTCH-BRITE Quick Change Disc, 2in, Medium (61500313392)
- 3M Quick Change Discs