Shop All Quick Change Discs
3M
Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK50
Mfr # 7000045103
Zoro # G1446837
product price: $39.79
/pk 50, $0.80/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grit P120
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045103
- Zoro # G1446837
- UPC # 00051144224098
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight XF, Coating Coverage Closed, Grade Medium, Grit P120, Overall Diameter 1 1/2 in, Quick Change System TR, Series 361F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM PSA Disc Roll, AO, 80 Grit, 6", Yl, PK100 (56317)
- WEILER 7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (51231)
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 50G, PK10 (7000118886)
- MIRKA Foam Finesse Polish Pad, 8"x1.25", Black (MPADBF-8)
- 3M 2 X 5/8" TAPERED 80G ROLOC BRISTLE DISC (3M18732)
- 3M Scotch Brite Clean/Strip Black Disc 4"X1/2" (MMM7466)
- 3M Red Abrasive Stikit Disc, 6", P80D, 100 Per Roll (MMM01116)
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- 3M DISC CLEAN STRIP XT PRO 4" SCOTCH-BRITE (3M21552)
- 3M Roloc Disc TR 777F, 3 in 50 YF-weight, 5 (777F)
- 3M Roloc Disc 36527, 80 Grit, 2 25 DiscsCarton (MMM36527)
- 3M Quick Change Discs