Shop All Back Up Pads
3M
Qk Chang Dsc BU Pad, 8 Hole, 4D, TR, PK5
Mfr # 02286
Zoro # G5987983
product price: $229.99
/pk 5, $46.00/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Face Mounting Type TR
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 3/8"-24
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02286
- Zoro # G5987983
- UPC # 00051111564790
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 in |
Back Mounting Size | 3/8"-24 |
Diameter | 4" |
Overall Width | 4 in |
Overall Diameter | 4 in |
Connector Size | 3/8"-24 |
Details
Item | Air-Cooled Quick Change Disc Backup Pad |
Face Mounting Type | TR |
Back Mounting Type | Threaded Arbor Hole |
Max. RPM | 15,000 RPM |
Density | Hard |
Vacuum Hole Design | 8 Hole |
Max. Speed | 15,000 rpm |
Body Material | Rubber |
Maximum Operating Speed | 15,000 RPM |
Backup Pad Shape | Round |
Number of Vacuum Holes | 8 |
Features | Air-Cooled |
Connector Type | Threaded Hole |
Color | Black |
Abrasive Mount Type | Quick Change |
Product Type | Disc Backup Pad |
Abrasive Mounting Quick Change System | TR |
Device Material | Rubber |
Description
Air-Cooled Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes 8, Color Black, Overall Length Not Applicable, Overall Width 4 in, Overall Diameter 4 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Features Air-Cooled, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA60-JV (34604)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia Standard Flap Disc (F-4551207)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043715)
- MIRKA Scuff Roll, 4.5"x33ft., Ultra Fine P1500 (18-573-943)
- 3M Expanding Drum, 1/4 x 1/2in, 23000 RPM (45159)
- 3M Disc Pad Kit, 3" x 1/2", 5/16-24 Int (60440127995)
- 3M Rubber Slotted Expander Drum (77721)
- 3M Scotch-Brite Surface Conditioning Disc Pad Holder 924, 4 inx1/4 in (7000120561)
- 3M Disc Pad Holder, 947TH 7"X 1, PN20279 (7000118602)
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (77752)
- SUPERIOR PADS AND ABRASIVES Dust Collector Seal / Sanding Pad Replacement Brake (SP390001-PC)
- 3M Back Up Pads