Shop All Abrasive Wheel Adapters
3M
Qk Chang Dsc BU Pad, 1-1/2Dia, TS
Mfr # 77729
Zoro # G0717421
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Max. RPM 30,000 RPM
- Face Mounting Type TS
- Density Medium
- Max. Speed 30,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 77729
- Zoro # G0717421
- UPC # 00051144777297
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 1-1/2" |
Disc Diameter | 1 1/2 in |
Back Mounting Size | 1/4"-20 |
Overall Diameter | 1 1/2 in |
Overall Width | 1 1/2 in |
Connector Size | 1/4"-20 |
Tool Connection Size & Type | 1/4"-20 Internal-Thread |
Connection Size & Type | Threaded Hole - 1/4"-20 |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width 1 1/2 in, Overall Diameter 1 1/2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- ZORO SELECT End Brush, Crimped, 1/2" dia., 25000 rpm (66252839040)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 0 (14005)
- MIBRO 7-Piece Industrial Wire Brush and Hand Brush Set (618000)
- 3M Disc Holder Adaptor 9 DH-AC, PK10 (9)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4D (05674)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 8D (918)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 7D (7000028549)
- 3M Wheel Adapter Kit (45038)
- 3M Wheel Weight Universal Cutting Tool (61479)
- SCOTCH-BRITE Fiber Disc, 2" W, 2" dia., Fine (61500166337)
- 3M Abrasive Wheel Adapters