Shop All Abrasive Wheel Adapters
3M
Qk Chang Dsc Backup Pad, 3" Dia, TS
Mfr # 14216
Zoro # G0753137
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Max. RPM 20,000 RPM
- Back Mounting Size 1/4"-20
- Body Material Rubber
- Density Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 14216
- Zoro # G0753137
- UPC # 00051144142163
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 3" |
Back Mounting Size | 1/4"-20 |
Disc Diameter | 3 in |
Overall Length | 12 5/8 in |
Connector Size | 1/4"-20 |
Overall Diameter | 3 in |
Overall Width | 9 1/4 in |
Details
Item | Quick Change Disc Backup Pad |
Max. RPM | 20,000 RPM |
Body Material | Rubber |
Density | Hard |
Max. Speed | 20,000 rpm |
Back Mounting Type | Threaded Arbor Hole |
Face Mounting Type | TS |
Vacuum Hole Design | Non-Vacuum |
Color | Black |
Product Type | Disc Backup Pad |
Abrasive Mount Type | Quick Change |
Abrasive Mounting Quick Change System | TS |
Backup Pad Shape | Round |
Maximum Operating Speed | 20,000 RPM |
Number of Vacuum Holes | Non-Vacuum |
Device Material | Rubber |
Connector Type | Threaded Hole |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 12 5/8 in, Overall Width 9 1/4 in, Overall Diameter 3 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Medium, 1/2"X18" (78020)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686155)
- ECONOLINE Gun Assembly (201540)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 80G (08834122560)
- 3M Qk Chang Dsc Backup Pad, 2" Dia, TR (45096)
- 3M Qk Chang Dsc BU Pad, 3 D, TR (7000000602)
- 3M Wheel Adapter Kit (45038)
- 3M Disc Retainer Nut, 1/2in 11 Int, PK10 (05621)
- 3M Mandrels and Spindles, 2 in. (932)
- 3M Unitized Wheel Mandrel, 1/4in.dia. (60440242273)
- COOL KITCHEN Dynabrade - 4 Dia. x .75 Wide Red-Tred Eraser Wheel (CO79833)
- 3M Abrasive Wheel Adapters