Shop All Abrasive Wheel Adapters
3M
Qk Chang Dsc Backup Pad, 1D, TR
Mfr # 7100003161
Zoro # G0293422
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Max. RPM 30,000 RPM
- Density Medium
- Face Mounting Type TR
- Vacuum Hole Design Non-Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100003161
- Zoro # G0293422
- UPC # 00051144451012
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 1" |
Disc Diameter | 1 in |
Back Mounting Size | 1/4"-20 |
Overall Length | 7 5/8 in |
Connector Size | 1/4"-20 |
Tool Connection Size & Type | 1/4"-20 Internal-Thread |
Overall Diameter | 1 in |
Connection Size & Type | Threaded Hole - 1/4"-20 |
Overall Width | 1 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 7 5/8 in, Overall Width 1 in, Overall Diameter 1 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 9 pc (310-120007)
- CENTURY DRILL & TOOL Masonry Saw Blade, 12x1/8 in., Type 1A (08512)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit (34235)
- SPECIALTY DIAMOND 19 Bit Glass Tile and Stone Diamond Grinding Wheel Assortment (DGBMASTER)
- 3M Threaded Mandrel (7100253723)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 8D (918)
- 3M Qk Chang Dsc BU Pad, 3" Dia, TS (7000119310)
- 3M Mini Mandrel, 1 In (935)
- 3M Radial Bristle Disc Mandrel, PK5 (27680)
- 3M Threaded Mandrel, PK25 (45118)
- 3M Qk Chang Dsc BU Pad, 1-1/2Dia, TS (77729)
- 3M Abrasive Wheel Adapters