Shop All Electrical Tapes
This Product is Discontinued
3M
PUTTY ELECTRICL 1.5X60"" (Discontinued)
Mfr # SCOTCHFIL-PUTTY
Zoro # G9033076
This Product is Discontinued
Key Features
- Performance Temp. 0 to 80 Degree Celsius
- Duct Tape Grade Premium
- UV Resistance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SCOTCHFIL-PUTTY
- Zoro # G9033076
- UPC # 54007417507
- Country of Origin United States
- Category Electrical Tapes
Details
Performance Temp. | 0 to 80 Degree Celsius |
Duct Tape Grade | Premium |
UV Resistance | Yes |
Description
3M Scotchfil Electrical Insulation Putty comes in a tape form that is used to insulate irregular surfaces like fittings and valves. This self fusing, electrical grade tape can be stretched or wrapped and helps to insulate connections up to 600V. It withstands a wide temperature range of 32 to 176 °F (0 to 80 °C).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.