Shop All Film Tape
3M
PTFE Skived Tape, Gray, 23/32"x36yd.
Mfr # 3M 5481 0.71 X 36YD
Zoro # G5554696
Sold in multiples of 2 for $469.98
Free Shipping & Returns
$469.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Thickness 6.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 0.71" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Color | Gray |
Tape Thickness | 6.8 mil |
Min. Tape Performance Temp. | -65 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 49 lb./in. |
Tape Adhesive Strength | 32 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Rollers, Plates, Belts, Chemical Resistant Surface for Sealing and Masking |
Tape Elongation | 335% |
Description
PTFE Skived Tape,Gray,23/32 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- ZINSSER Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (05091)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., White, 12/Case (T93100312PKW)
- LOCTITE Instant Adhesive, 455 Series, Clear, 0.35 oz, Syringe (231525)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5421)
- 3M Film Tape, 1/2 In x 72 yd., Yellow, PK72 (56-YELLOW-1/2"X72YD*)
- 3M Vinyl Tape, 471 Blue, 1/2in. x 36 Yd, PK72 (03119)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5421)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1205)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (1205)
- NMC Tape, Hazard, Green, 2"x36 Yd (T208)
- 3M Film Tape