Shop All Film Tape
3M
PTFE Film Tape, 4" x 36 yd.
Mfr # 60
Zoro # G5794559
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 4" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Color | Translucent |
Tape Thickness | 4 mil |
Min. Tape Performance Temp. | 356 Degrees F |
Tape Tensile Strength | 20 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | ASTM D 1000; UL Flame Retardant |
Tape Application | Used on High Temperature Coils, Capacitors, Wire Harnesses |
Tape Elongation | 200% |
Type | Crown |
Description
PTFE Film Tape,4 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Pipe Joint Compound 4Oz (31230)
- GE Advanced Gray Silicone 2 Metal Gutter Caulk Sealant 10.1 oz (2816710)
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- SCOTCH Painters Plastic Plus, 12 ft. x 400 ft. (MFB-12)
- 3M PTFE Film Tape, 0.75" x 36 yd. (60)
- 3M PTFE Film Tape, 1" x 36 yd. (60)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (1205)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5490 0.563 X 36YD)
- 3M Film Tape, Extruded PTFE, Gray, 6 In x 5 Yd (5490)
- NMC Tape, Hazard, Green, 2"x36 Yd (T208)
- 3M Film Tape