Shop All Film Tape
3M
PTFE Film Tape, 1" x 36 yd.
Mfr # 60
Zoro # G5794400
product price: $113.99
/ea
Sold in multiples of 3 for $341.97
Free Shipping & Returns
$341.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Color | Translucent |
Tape Thickness | 4 mil |
Min. Tape Performance Temp. | 356 Degrees F |
Tape Tensile Strength | 20 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | ASTM D 1000; UL Flame Retardant |
Tape Application | Used on High Temperature Coils, Capacitors, Wire Harnesses |
Tape Elongation | 200% |
Type | Crown |
Description
PTFE Film Tape,1 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- DUCK BRAND Max Duck Tape 35Yd Blk (240867)
- THE BRUSH MAN 20 Oz Sausage/Cartridge/Bulk Caulking Gun (12:1) (CAULK 51001)
- 3M Adhesive Transfer Tape, Acrylic, 5yd (3M 9490LE)
- 3M PTFE Film Tape, 4" x 36 yd. (60)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- 3M Film Tape, Polyimide, Gold, 3/4 In. x 5 Yd. (5419)
- 3M Vinyl Tape, Red, 2" x 36 yd., 5 mil (70006281714)
- 3M Metalized Film Tape, Silver, 3In x 5Yd (850)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8901)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- 3M Film Tape