Shop All Film Tape
3M
PTFE Film Tape, 0.75" x 36 yd.
Mfr # 60
Zoro # G5794629
product price: $93.65
/ea
Sold in multiples of 4 for $374.60
Free Shipping & Returns
$374.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Color | Translucent |
Tape Thickness | 4 mil |
Min. Tape Performance Temp. | 356 Degrees F |
Tape Tensile Strength | 20 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | ASTM D 1000; UL Flame Retardant |
Tape Application | Used on High Temperature Coils, Capacitors, Wire Harnesses |
Tape Elongation | 200% |
Number of Adhesive Sides | 1 |
Type | Crown |
Description
PTFE Film Tape,0.75 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UGL Drylok Gray Latex Masonry Crack Filler 1 qt (30512)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 250 mL Bottle (13125)
- PRO SEAL Sensor-Safe RTV Silicone Sealant, 3 oz, Blue, Temp Range -75 to 500 Degrees F (80006)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- 3M PTFE Film Tape, 4" x 36 yd. (60)
- 3M PTFE Film Tape, 1" x 36 yd. (60)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- 3M Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (5480)
- 3M Film Tape, Polyimide, Amber, 6 In. x 36 Yd. (5413)
- 3M Polyester Tape, Blue, 6" x 72 yd. (8901)
- TAPECASE Metalized Film Tape, Green, 3/8In x 5Yd (15D510)
- 3M Film Tape