Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Papr, 12in, 240G, PK100
Mfr # 7010363760
Zoro # G5909592
product price: $351.99
/pk 100, $3.52/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade Very Fine
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010363760
- Zoro # G5909592
- UPC # 00051144146642
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 240, Overall Diameter 12 in, Product Type PSA Disc, Series 431Q, Resistance Properties Water, Number of Vacuum Holes Non-Vacuum, Color Black, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" single row diamond cup grinding wheel (DW4770)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 1-1/2x1/4 in., Type 1 (08411)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 100 Grit, Medium, R228 Metalite (78072722565)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 7"x7/8" (13B070)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 100G, PK12 (29828)
- 3M Sanding Disc, Super Fine, 240, 5in Dia, PK50 (7100053537)
- 3M 236u Stikit 5 in. 120 Grit (051144-86490)
- 3M Disc Roll, 6", Gold (1443)
- 3M Roloc Surface Conditioning Disc Tr, 2"X Nh, Grit A Medium0 (48011-05527)
- 3M Low Profile Finishing Dsc Pad, 5inx11/16in, 10/pk (05545)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P220G, AlO (66261131493)
- 3M Adhesive Discs