Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Paper, 8in, 400G, PK500
Mfr # 60650004884
Zoro # G6027515
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Grit 400
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 60650004884
- Zoro # G6027515
- UPC # 051144213399
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 8" |
Disc Diameter | 8" |
Overall Diameter | 8 in |
Details
Item | Sanding Disc |
Grit | 400 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Silicon Carbide |
Grade | Super Fine |
Backing Material | Paper |
Series | 431Q |
Abrasive Type | Coated |
Abrasive Grit | 400 |
Disc Backing Material | Paper |
Abrasive Grade | Super Fine |
Backing Weight | C |
Color | Black |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Resistance Properties | Water |
Coating Coverage | Closed |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 400, Overall Diameter 8 in, Product Type PSA Disc, Series 431Q, Resistance Properties Water, Number of Vacuum Holes Non-Vacuum, Color Black, Grade Super Fine, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/2" Polishing Pad with 1-1/2' Pile (DW4988)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655845000)
- HHIP 4 X .035 X 1-1/4" D1A1R Cut-Off Diamond Wheel (2401-4035)
- OSBORN Encapsulated Flared End Brush, 1-3/4" (0003065000)
- 3M PSA Disc Roll, NoHole, 5 In, 100G, PK400 (7100126820)
- 3M Gold Disc Dust Free, 6" dia., P320 Grit (1075)
- 3M Film Disc, 5" dia., P1000 Grit (1053)
- 3M PSA Sanding Disc, 80 Grit, 5" Dia., PK250 (900DZ)
- 3M DF Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24, 10/pk (05646)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 40G, PK10 (7010364824)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 150 Grit (66261136582)
- 3M Adhesive Discs