Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Paper, 8in, 180G, PK500
Mfr # 7000120332
Zoro # G6017672
product price: $878.99
/pk 500, $1.76/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Grit 180
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000120332
- Zoro # G6017672
- UPC # 00051144213467
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 8" |
Disc Diameter | 8" |
Overall Diameter | 8 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 180, Overall Diameter 8 in, Product Type PSA Disc, Series 431Q, Resistance Properties Water, Number of Vacuum Holes Non-Vacuum, Color Black, Grade Fine, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775811)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #150 (Festool 5x9) (M-177215)
- ALC Ceramic Nozzle Kit (40059)
- 3M Paper Disc, Medium, 60, Brown, 10 in., PK10 (7010326501)
- 3M PSA Sanding Disc, Grit 150, 5" dia., PK100 (7100199701)
- 3M Sanding Disc, SC, Paper, 12in, 60G, PK100 (60650005006)
- 3M PSA Disc Roll, No Hole, 5 In, P80G, PK2 (7100053536)
- 3M Surface Conditioning Disc, 7", Grit A Coarse, Brown (48011-00751)
- 3M PSA Sanding Disc, Cloth, 6in, 120G, PK250 (7000119037)
- 3M Open Coated Abrasive Disc, 8", Paper Back (1550)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539520276)
- 3M Adhesive Discs