Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Mesh, 20in, 80G, PK12
Mfr # 70070996171
Zoro # G6163972
product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070996171
- Zoro # G6163972
- UPC # 00048011298245
- Country of Origin China
- Category Adhesive Discs
Dimensions
Disc Dia. | 20" |
Disc Diameter | 20" |
Overall Diameter | 20 in |
Details
Item | Sanding Screen |
Grit | 80 |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Backing Material | Open Mesh Fabric |
Series | 29824 |
Abrasive Type | Non-Woven |
Abrasive Grit | 80 |
Abrasive Grade | Medium |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Coating Coverage | Open |
Product Type | Floor Sanding Disc |
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 80, Overall Diameter 20 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29824, Color Brown, Grade Coarse, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SL-42L3, SOLID CARB BUR DBL CUT - MAGNUM (7L42L3DC)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104530)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- 3M Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK50 (7000045097)
- 3M Trizact PSA Film Disc Roll 568XA, 5inx5/ (568XA)
- 3M PSA Sanding Disc, Grit 220, 5" dia., PK100 (7100199702)
- 3M PSA Disc Roll, NoHole, 5 In, 120G, PK4 (7000118095)
- 3M Roloc Surface Conditioning Disc Tr, 2"X Nh, Grit A Medium0 (48011-05527)
- 3M PSA Sanding Disc, Cloth, 5in, P120G, PK250 (60440202392)
- 3M PSA Sanding Disc, SC, Paper, 8in, 400G, PK500 (60650004884)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6 In, P120G, AlO (66261131513)
- 3M Adhesive Discs