Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Mesh, 20in, 60G, PK12
Mfr # 7007099618
Zoro # G5830334
product price: $197.99
/pk 12, $16.50/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7007099618
- Zoro # G5830334
- UPC # 00048011298252
- Country of Origin China
- Category Adhesive Discs
Dimensions
Disc Dia. | 20" |
Disc Diameter | 20" |
Overall Diameter | 20 in |
Details
Item | Sanding Screen |
Grit | 60 |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Backing Material | Open Mesh Fabric |
Series | 29825 |
Abrasive Type | Non-Woven |
Abrasive Grit | 60 |
Abrasive Grade | Coarse |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Coating Coverage | Open |
Product Type | Floor Sanding Disc |
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 60, Overall Diameter 20 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29825, Color Brown, Grade Coarse, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 2" (96146)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Zirconia Alumina, R821P BlueFire (78072727698)
- 3M Stikit Gold Sheet Roll, 02589, P500gr (02589)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45160)
- 3M PSA Disc Roll, No Hole, 6 In, 60G, AlO, PK400 (7000118090)
- 3M Surface Conditioning Disc, 7", Grit A Medium, Maroon (48011-00645)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 150G, PK12 (70070996429)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (14738)
- 3M S/B MLD ADHESV SR RMVL 6x3/8 DISCS (3M07502)
- 3M Trizact Finesse-it Film Dsc Rl 466LA, 3/4 (466LA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 80 Grit (30550)
- 3M Adhesive Discs