Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12
Mfr # 70070996221
Zoro # G5601355
product price: $146.99
/pk 12, $12.25/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 19"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070996221
- Zoro # G5601355
- UPC # 00048011298290
- Country of Origin China
- Category Adhesive Discs
Dimensions
Disc Dia. | 19" |
Disc Diameter | 19" |
Overall Diameter | 19 in |
Details
Item | Sanding Screen |
Grit | 80 |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Backing Material | Open Mesh Fabric |
Series | 29829 |
Abrasive Type | Non-Woven |
Abrasive Grit | 80 |
Abrasive Grade | Medium |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | Floor Sanding Disc |
Coating Coverage | Open |
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 80, Overall Diameter 19 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29829, Color Brown, Grade Coarse, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P600 G (66261131452)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442948)
- ECONOLINE Blast Media, Glass Beads, Size F, 50 lb. (521100Z-50)
- FLEX-HONE TOOL BC30012 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC30012)
- 3M Low Profile Finishing Dsc Pad, 5inx11/16in, 10/pk (05545)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 50G, PK10 (7000118897)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- 3M Sanding Disc, Fine, 120, 3/4 in. Dia., PK50 (60440202624)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 60G, PK12 (7007099618)
- 3M Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24 Ext, 10/pk (05546)
- NORTON ABRASIVES Large Diameter Cloth PSA Disc, 12" (66254416175)
- 3M Adhesive Discs