Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Mesh, 19in, 60G, PK12
Mfr # 70070996239
Zoro # G5616134
product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 19"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070996239
- Zoro # G5616134
- UPC # 048011298306
- Country of Origin China
- Category Adhesive Discs
Dimensions
Disc Dia. | 19" |
Disc Diameter | 19" |
Overall Diameter | 19 in |
Details
Item | Sanding Screen |
Grit | 60 |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Backing Material | Open Mesh Fabric |
Series | 29830 |
Abrasive Type | Non-Woven |
Abrasive Grit | 60 |
Abrasive Grade | Coarse |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | Floor Sanding Disc |
Coating Coverage | Open |
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 60, Overall Diameter 19 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29830, Color Brown, Grade Coarse, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Crimped Wire End Brush - .020 CS Wire, 1/4" Shank (82976)
- SUPERIOR PADS AND ABRASIVES 2 Inch ROLL-ON/ROLL-OFF Style Surface Conditioning Sanding Disc (Tan / Coarse) (SD2C)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118544)
- ZORO SELECT Blast Media, Aluminum Oxide, 36 Grit (AOB36-50)
- 3M PSA Sanding Disc Roll, 8 in. (7000118093)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- 3M 255l Stikit Aluminum Oxide (051144-82467)
- 3M CUBITRON II 60G (MMM33437)
- 3M Dust Free Disc, 5x NH, 40, 5 In D, PK500 (01665)
- 3M PSA Roll, NoHole, 2-3/4 In, P220G, PK10 (02594)
- 3M PSA Disc Roll, No Hole, 5 In, 60G, AlO, PK400 (7000118089)
- 3M Adhesive Discs