Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Mesh, 19in, 120G, PK12
Mfr # 7100160249
Zoro # G5817472
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 19"
- Grit 120
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100160249
- Zoro # G5817472
- UPC # 048011298276
- Country of Origin China
- Category Adhesive Discs
Dimensions
Disc Dia. | 19" |
Disc Diameter | 19 in |
Overall Diameter | 19 in |
Details
Item | Floor Sanding Disc |
Grit | 120 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Backing Material | Mesh |
Series | 29827 |
Abrasive Type | Coated |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Color | Brown |
Product Type | Floor Sanding Disc |
Coating Coverage | Open |
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 120, Overall Diameter 19 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29827, Color Brown, Grade Medium, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Cut/Polish, 6x1x1, FN (7100009186)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Zirconia, ZK713X (84659)
- PFERD 5" Felt Flap Disc - 7/8" Arbor Hole - Soft Grade (48804)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P400G, AlO (66261131454)
- 3M PSA Sanding Disc, Film, 5in, P500G, PK500 (7100032844)
- 3M PSA Sanding Disc, SC, Paper, 8in, 400G, PK500 (60650004884)
- 3M Sanding Disc, Coarse, 40, PK10 (7010326511)
- 3M PSA Sanding Disc, Grit 400, 5" dia., PK100 (7100199692)
- 3M Disc Sanding Power 5In 60 Grit (27254)
- 3M PSA Sanding Disc, SC, Papr, 12in, 240G, PK100 (7010363760)
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 120G, X-Weight, PK 10 (328560)
- 3M Adhesive Discs