Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Mesh, 19in, 100G, PK12
Mfr # 29828
Zoro # G5793331
product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 19"
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29828
- Zoro # G5793331
- UPC # 048011298283
- Country of Origin Japan
- Category Adhesive Discs
Dimensions
Disc Dia. | 19" |
Disc Diameter | 19" |
Overall Diameter | 19 in |
Details
Item | Sanding Screen |
Grit | 100 |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Backing Material | Open Mesh Fabric |
Series | 29828 |
Abrasive Type | Non-Woven |
Abrasive Grit | 100 |
Abrasive Grade | Medium |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Coating Coverage | Open |
Product Type | Floor Sanding Disc |
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 100, Overall Diameter 19 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29828, Color Brown, Grade Medium, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 60gr (15Q456)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 4-1/2"x .045" x 5/8-11" 60 Grit Alum. Oxide (23318)
- GATOR GRIT Gator 11 in. L X 9 in. W 400 Grit Silicon Carbide Waterproof Sandpaper (3281)
- OSG Carbide Bur, Cylinder, 1/4 in. (801-2500)
- 3M Stikit Film Disc Roll 375L, 5inxNH P180, 100 ea/rl 4 rl/pk (7100106763)
- 3M Production Disc Dust Free, 8 (1660)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (60980015634)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 50G, PK10 (60600103901)
- 3M Sanding Disc, Coarse, 40, PK10 (7010326511)
- 3M PSA Sanding Disc, SC, Open, 17in, 60G, PK12 (7007099634)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 20", Grit 60 (A020598)
- 3M Adhesive Discs