Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Mesh, 18in, 80G, PK12
Mfr # 7100160844
Zoro # G5794022
product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 18"
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100160844
- Zoro # G5794022
- UPC # 048011298351
- Country of Origin China
- Category Adhesive Discs
Dimensions
Disc Dia. | 18" |
Disc Diameter | 18 in |
Overall Diameter | 18 in |
Details
Item | Floor Sanding Disc |
Grit | 80 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Backing Material | Mesh |
Series | 29835 |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Color | Brown |
Coating Coverage | Open |
Product Type | Floor Sanding Disc |
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 80, Overall Diameter 18 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29835, Color Brown, Grade Coarse, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- DYNABRADE Belt, 60G, 1/4"X24" (79145)
- FLEX-HONE TOOL BC12M24 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC12M24)
- DRILL AMERICA 1/4x1/4 STD Carbide Burr 8 Piece Set (DUL4SET)
- 3M Sanding Disc, Extra Coarse, 36, PK50 (7000118919)
- 3M PSA Sanding Disc, AlO, Cloth, 3 In, 80 Grit (60440201832)
- 3M Trizact Hookit Film Disc 268XA, 6inxNH A (268XA)
- 3M Paper Disc, Medium, 80, Brown, 10 in., PK10 (7000118869)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 60G, PK10 (7000118896)
- 3M PSA Disc Roll, No Hole, 8 In, P180G, PK500 (60455047021)
- VSM VSM 20" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (106587)
- 3M Adhesive Discs