Shop All Adhesive Discs
This Product is Discontinued
3M
PSA Sanding Disc, SC, Mesh, 17in, 150G, PK12 (Discontinued)
Mfr # 88408992
Zoro # G5826091
This Product is Discontinued
Key Features
- Disc Dia. 17"
- Grit 150
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 88408992
- Zoro # G5826091
- UPC # 00048011298382
- Country of Origin Brazil
- Category Adhesive Discs
Dimensions
Disc Dia. | 17" |
Disc Diameter | 17" |
Overall Diameter | 17 in |
Details
Item | Sanding Screen |
Grit | 150 |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Backing Material | Open Mesh Fabric |
Series | 29838 |
Abrasive Type | Non-Woven |
Abrasive Grit | 150 |
Abrasive Grade | Fine |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | Floor Sanding Disc |
Description
PSA Sanding Disc, Abrasive Type Non-Woven, Backing Material Not Applicable, Coating Coverage Not Applicable, Abrasive Material Silicon Carbide, Grit 150, Overall Diameter 17 in, Overall Length Not Applicable, Overall Width Not Applicable, Series Not Applicable, Color Brown, Grade Medium, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.