Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Mesh, 15in, 80G, PK12
Mfr # 70070996452
Zoro # G5528686
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 15"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 70070996452
- Zoro # G5528686
- UPC # 048011298528
- Country of Origin China
- Category Adhesive Discs
Dimensions
Disc Dia. | 15" |
Disc Diameter | 15" |
Overall Diameter | 15 in |
Details
Item | Sanding Screen |
Grit | 80 |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Backing Material | Open Mesh Fabric |
Series | 29852 |
Abrasive Type | Non-Woven |
Abrasive Grit | 80 |
Abrasive Grade | Medium |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Coating Coverage | Open |
Product Type | Floor Sanding Disc |
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 80, Overall Diameter 15 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29852, Color Brown, Grade Coarse, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66013)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 60 Grit (30477T)
- NORTON ABRASIVES Sandpaper Sheet, Super Fine, 400 Grit, PK3 (07660768156)
- 3M PSA Sanding Disc Roll, 5in.dia., P80, PK4 (7000119535)
- 3M PSA Sanding Disc, Film, 5in, P500G, PK500 (7100032844)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 80G, PK12 (70070996171)
- 3M Film Disc Roll, A5, 3"x NH, Die 300V (466LA 418)
- 3M PSA Disc Roll, 5 Hole, 5 In, 80G, AlO, PK400 (7010298815)
- 3M PSA Roll, NoHole, 2-3/4 In, P220G, PK10 (02594)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- 3M Adhesive Discs