Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Mesh, 15in, 150G, PK12
Mfr # 70070996429
Zoro # G5804626
product price: $49.39
/pk 12, $4.12/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 15"
- Grit 150
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070996429
- Zoro # G5804626
- UPC # 048011298498
- Country of Origin China
- Category Adhesive Discs
Dimensions
Disc Dia. | 15" |
Disc Diameter | 15" |
Overall Diameter | 15 in |
Details
Item | Sanding Screen |
Grit | 150 |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Backing Material | Open Mesh Fabric |
Series | 29849 |
Abrasive Type | Non-Woven |
Abrasive Grit | 150 |
Abrasive Grade | Fine |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Coating Coverage | Open |
Product Type | Floor Sanding Disc |
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 150, Overall Diameter 15 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29849, Color Brown, Grade Medium, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10 Wire Wheel (08870-12)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 Shank, 120G (11211)
- OSBORN Knot Wire Wheel Brush, 6", 0002604600 (0002604600)
- PFERD 2-1/2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45278)
- 3M Trizact PSA Film Disc Roll 268XA, 5inxNH (268XA)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 80G, PK12 (70070996452)
- 3M PSA Disc Roll, No Hole, 5 In, P400G, PK500 (60440256562)
- 3M Gold Sheet, 2-3/4"x 16", PK250 (02470)
- 3M Sanding Disc, Extra Coarse, 18 in Dia, PK10 (60440201998)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- NORTON CO PSA Sanding Disc, Medium, 80 Grit, PK25 (63642506217)
- 3M Adhesive Discs