Shop All Adhesive Discs
3M
PSA Sanding Disc, Grit 800, 5" dia., PK100
Mfr # 7100199694
Zoro # G008655711
product price: $63.45
/pk 100, $0.63/ea
Sold in multiples of 5 for $317.25
$317.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Abrasive Material Ceramic
- Backing Material Paper
- Series 321U
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100199694
- Zoro # G008655711
- UPC # 00051131362758
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | PSA Sanding Disc |
Grit | 800 |
Abrasive Material | Ceramic |
Backing Material | Paper |
Series | 321U |
Abrasive Type | Coated |
Abrasive Grit | 800 / P1500 |
Abrasive Grade | Ultra Fine |
Backing Weight | C |
Color | Blue |
Product Type | PSA Disc Roll |
Resistance Properties | Clog |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 800, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Plastic Mandrel, 1 In (7000046309)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002937)
- ALLSOURCE Economy Bottle Blaster, 80-125 PSI (4001244)
- PFERD 7/8" POLICAP® Cone Head - Tapered - 1/4" Shank (42004)
- 3M Film Disc, 5" dia., P1000 Grit (1053)
- 3M PSA Sanding Disc, SC, Paper, 8in, 400G, PK500 (60650004884)
- 3M Stikit D/F Disc Pad 45218, 6inx3/4in 5/16-24 External, 10/pk (45218)
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 50G, PK10 (7000118886)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (60980015634)
- 3M PSA Sanding Disc, SC, Open, 17in, 60G, PK12 (7007099634)
- VSM 10" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (326644)
- 3M Adhesive Discs