Shop All Adhesive Discs
3M
PSA Sanding Disc, Grit 400, 5" dia., PK100
Mfr # 7100199692
Zoro # G608655692
product price: $63.45
/pk 100, $0.63/ea
Sold in multiples of 5 for $317.25
$317.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Ceramic
- Backing Material Paper
- Series 321U
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100199692
- Zoro # G608655692
- UPC # 00051131362727
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | PSA Sanding Disc |
Grit | 400 |
Abrasive Material | Ceramic |
Backing Material | Paper |
Series | 321U |
Abrasive Type | Coated |
Abrasive Grit | 400 / P800 |
Abrasive Grade | Super Fine |
Backing Weight | C |
Color | Blue |
Product Type | PSA Disc Roll |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Resistance Properties | Clog |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 400, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1/2, AO, 60G, PK5 (66252837420)
- NORTON ABRASIVES Quick-Change Disc, Silicon Carbide, 4" dia (66261016580)
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66252838809)
- 3M PSA Sanding Disc, AlO, Cloth, 3 In, 80 Grit (60440201832)
- 3M PSA Sanding Disc, SC, Open, 17in, 60G, PK12 (7007099634)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 80G, PK12 (70070996171)
- 3M CUBITRON II 60G (MMM33437)
- 3M LOW PROFILE DISC PAD 3M(TM) STIKIT(TM) (20351)
- 3M PSA Disc Roll, No Hole, 8 In, P220G, PK500 (01488)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 5" dia (66261125307)
- 3M Adhesive Discs