Shop All Adhesive Discs
3M
PSA Sanding Disc, Grit 220, 5" dia., PK100
Mfr # 7100199702
Zoro # G108655741
product price: $63.45
/pk 100, $0.63/ea
Sold in multiples of 5 for $317.25
$317.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Abrasive Material Ceramic
- Backing Material Paper
- Series 321U
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100199702
- Zoro # G108655741
- UPC # 00051131362697
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | PSA Sanding Disc |
Grit | 220 |
Abrasive Material | Ceramic |
Backing Material | Paper |
Series | 321U |
Abrasive Type | Coated |
Abrasive Grit | 220 / P220 |
Abrasive Grade | Fine |
Backing Weight | C |
Color | Blue |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Clog |
Coating Coverage | Closed |
Product Type | PSA Disc Roll |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 220, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 60G (66261138316)
- OSBORN End Brush, Crimped Wire, 0009910400 (0009910400)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510947)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- 3M Sanding Disc, Fine, 100, 6 in. D, PK50 (7010326520)
- 3M PSA Disc Roll, No Hole, 8 In, P220G, PK500 (01488)
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- 3M PSA Sanding Disc, Cloth, 5in, P120G, PK250 (60440202392)
- 3M PSA Sanding Disc, SC, Papr, 12in, 240G, PK100 (7010363760)
- 3M PSA Paper Disc Roll, 6in.dia., P180, PK4 (7000119555)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 100Grit (30503T)
- 3M Adhesive Discs