Shop All Adhesive Discs
3M
PSA Sanding Disc, Grit 150, 5" dia., PK100
Mfr # 7100199701
Zoro # G308655749
product price: $50.89
/pk 100, $0.51/ea
Sold in multiples of 5 for $254.45
$254.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Ceramic
- Backing Material Paper
- Series 321U
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100199701
- Zoro # G308655749
- UPC # 00051131362673
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | PSA Sanding Disc |
Grit | 150 |
Abrasive Material | Ceramic |
Backing Material | Paper |
Series | 321U |
Abrasive Type | Coated |
Abrasive Grit | 150 / P150 |
Abrasive Grade | Fine |
Backing Weight | C |
Color | Blue |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Clog |
Coating Coverage | Closed |
Product Type | PSA Disc Roll |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 150, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 81AY5M600AO Abrasive Nylon Brush. For .197" Bore Dia., 600AO, 1" Brush Part, 3" OAL (81AY5M600AO)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 100 Grit (46210)
- MAKITA Makita INOX Grinding Wheel, 36 Grit, Type 27, 5in Dia x 1/4inT x 7/8in Cntr Hole Dia, 5/Pk (A-95962-5)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 7/8" (50513)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 150G, PK12 (70070996429)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 36G, PK10 (7000120240)
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 80G, PK10 (7000118884)
- 3M PSA Sanding Disc, SC, Paper, 8in, 180G, PK500 (7000120332)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- 3M Stikit Sheet Pad 20432, 3inx4inx1/2 in, (20432)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 150 Grit (05539520285)
- 3M Adhesive Discs