Shop All Adhesive Discs
3M
PSA Sanding Disc, Grit 120, 5" dia., PK100
Mfr # 7100199700
Zoro # G908655743
Sold in multiples of 5 for $317.25
$317.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Ceramic
- Backing Material Paper
- Series 321U
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100199700
- Zoro # G908655743
- UPC # 00051131362666
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | PSA Sanding Disc |
Grit | 120 |
Abrasive Material | Ceramic |
Backing Material | Paper |
Series | 321U |
Abrasive Type | Coated |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Backing Weight | C |
Color | Blue |
Product Type | PSA Disc Roll |
Resistance Properties | Clog |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1730)
- 3M Sanding Belt, Coated, 2 in W, 18 15/16 in L, P120 Grit, Fine, Aluminum Oxide, 341D, Brown (7100065776)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149552)
- 3M Cloth Belt 777F, 4inx36 in 60 YF-weight, 10/inner 50/pk (7010360674)
- 3M Low Profile Finishing Dsc Pad, 5inx11/16in, 10/pk (05545)
- 3M Sanding Disc, Extra Coarse, 18 in Dia, PK10 (60440201998)
- 3M PSA Sanding Disc Roll, 5in.dia., P80, PK4 (7000119535)
- 3M Sanding Disc, Coarse, 40, PK10 (7010326511)
- 3M PSA Paper Disc, 36 Grit, Brown, PK10 (7000118888)
- 3M Stikit Disc Pad 28772, 6inx3/4 in 5/16-24 External, 10/pk (28772)
- MIRKA PSA, Vacuum Disc, 5", 5H, P100, PK100 (23-321-100)
- 3M Adhesive Discs