Shop All Adhesive Discs
3M
PSA Sanding Disc, Film, 5in, P500G, PK500
Mfr # 7100032844
Zoro # G5956946
product price: $282.99
/pk 4, $70.75/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P500
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100032844
- Zoro # G5956946
- UPC # 00051135062203
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc Roll |
Grit | P500 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Super Fine |
Backing Material | Film |
Series | 360L |
Abrasive Type | Coated |
Abrasive Grit | P500 |
Disc Backing Material | Film |
Abrasive Grade | Extra Fine |
Backing Weight | 3 mil |
Color | Purple |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc Roll |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit P500, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Super Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Internal Brush, 1-1/4" (0003609300)
- WEILER 4" Maximum Density Nylox Disc Brush 80SC Crimped Rectangular Fill (85995)
- FLEX-HONE TOOL BC13880BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 80 Grit, Boron Carbide (BC) (BC13880BC)
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- 3M PSA Sanding Disc, Grit 120, 5" dia., PK100 (7100199700)
- 3M Center Water Feed Dsc Hand Pad 82705, 3inx7/8in Firm, 10/pk (82705)
- 3M Disc Roll, 6", Gold (1443)
- 3M PSA Sanding Disc, SC, Mesh, 17in, 120G, PK12 (89880553)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 60G, PK12 (7007099618)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 40G (30535ZA)
- 3M Adhesive Discs