Shop All Adhesive Discs
3M
PSA Sanding Disc, Film, 5in, P400G, PK500
Mfr # 60600109593
Zoro # G5926566
product price: $275.99
/pk 4, $69.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P400
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60600109593
- Zoro # G5926566
- UPC # 051135062197
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc Roll |
Grit | P400 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Super Fine |
Backing Material | Film |
Series | 360L |
Abrasive Type | Coated |
Abrasive Grit | P400 |
Disc Backing Material | Film |
Abrasive Grade | Extra Fine |
Backing Weight | 3 mil |
Color | Purple |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Product Type | PSA Disc Roll |
Resistance Properties | Tear |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit P400, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Super Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Silicon Carbide, Black (21211)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TS (66623340082)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 120-Gr, PK 10 (99438)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 80gr (15F808)
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 60G, PK10 (7000118885)
- 3M Disc 777F, TR, 1-1/2"x NH, P120 YF-weight (7000120352)
- 3M PSA Sanding Disc, Film, 5in, P500G, PK500 (7100032844)
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- 3M PSA Sanding Disc, Grit 800, 5" dia., PK100 (7100199694)
- 3M Sanding Disc, Fine, 120, 6 in. Dia., PK50 (7010361778)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 150 Grit (47381)
- 3M Adhesive Discs