Shop All Adhesive Discs
3M
PSA Sanding Disc, Film, 5in, 30MicrPK500
Mfr # 7000118196
Zoro # G5981525
product price: $586.99
/pk 500, $1.17/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 30 micronm
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118196
- Zoro # G5981525
- UPC # 00051144769759
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | 30 micronm |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Extra Coarse |
Backing Material | Polyester Film |
Series | 268L |
Abrasive Type | Coated |
Abrasive Grit | 30 Micron |
Disc Backing Material | Film |
Abrasive Grade | Extra Fine |
Backing Weight | 3 mil |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Clog, Tear |
Coating Coverage | Open |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 30 micronm, Overall Diameter 5 in, Product Type PSA Disc, Series 268L, Resistance Properties Clog, Tear, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Extra Coarse, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (25836)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 180 Grit Fine Drywall Sand Pad (DND090180H05G)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2 in., Coarse (76411)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (60980015634)
- 3M Gold Sheet, 2-3/4"x 16", PK250 (02470)
- 3M PSA Sanding Disc Roll, 5in.dia., P80, PK4 (7000119535)
- 3M Film Disc 260L, 83681, 5"xNH, Die500X P1200 (P1200)
- 3M Film Disc Roll, 5"x NH, Type D, Die 500X (366L 316)
- 3M Paper Disc, Medium, 60, Brown, 10 in., PK10 (7010326501)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 80 Grit (30382)
- 3M Adhesive Discs