Shop All Adhesive Discs
3M
PSA Sanding Disc, Cloth, 6in, 120G, PK250
Mfr # 7000119037
Zoro # G7561206
product price: $235.99
/pk 250, $0.94/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119037
- Zoro # G7561206
- UPC # 00051111504611
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grit P120, Overall Diameter 6 in, Product Type PSA Disc, Series 202DZ, Resistance Properties Clog, Heat, Load, Wear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/8" Nylon Tube Brush (44213)
- EEZER PRODUCTS 5in PSA Heavy Duty Backup Pad, Soft Edge, 5/16x24 Male Thread (5595S)
- SUPERIOR PADS AND ABRASIVES Replacement Sanding Pad & Backing Plate, 5" Dia - 5 Hole Hook & Loop Sander Pad (RSP29)
- ARC ABRASIVES Belt Predator 4 X 36 60, Coated, 4" W, 36" L, 60 Grit, Ceramic, Predator, Yellow (71-040036005)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 100G, PK12 (29828)
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 50G, PK10 (7000118886)
- 3M PSA Sanding Disc, AlO, Paper, 6in, 40G, PK500 (60650003738)
- 3M PSA Disc Roll, No Hole, 5 In, P400G, PK500 (60440256562)
- 3M Center Water Feed Dsc Hand Pad 82705, 3inx7/8in Firm, 10/pk (82705)
- 3M PSA Disc Roll, 5 Hole, 5 In, 80G, AlO, PK400 (7010298815)
- UNITED ABRASIVES/SAIT PSA Disc1120xPK50 (34994)
- 3M Adhesive Discs