Shop All Adhesive Discs
3M
PSA Sanding Disc, Cloth, 5in, P120G, PK250
Mfr # 60440202392
Zoro # G5890254
product price: $372.99
/pk 250, $1.49/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440202392
- Zoro # G5890254
- UPC # 051144208852
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | P120 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | P120 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Resistance Properties | Wear, Heat, Tear |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P120, Overall Diameter 5 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50544)
- VSM Abrasive Belt, 150 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Silicon Carbide (98943)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 5/8 x 1in, 60G (61463624539)
- NORTON CO 4-3/16" x 11" WallSand Die-Cut Drywall Sanding Screen 150-Grit, PK 2 (68320)
- 3M PSA Sanding Disc, Grit 400, 5" dia., PK100 (7100199692)
- 3M Disc Sanding Power 5In 120Grit (27259)
- 3M Low Profile Finishing Dsc Pad, 5inx11/16in, 10/pk (05545)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- 3M Sanding Sponge, 4-1/2" x 5-1/2", PK120 (02606)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 60G, PK12 (70070996239)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 120 Grit (66261136355)
- 3M Adhesive Discs