Shop All Adhesive Discs
3M
PSA Sanding Disc, Cloth, 5in, P100G, PK250
Mfr # 60440202426
Zoro # G5922481
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P100
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 60440202426
- Zoro # G5922481
- UPC # 051144208869
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | P100 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | P100 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Wear, Heat, Tear |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P100, Overall Diameter 5 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, AlO, 2in, 24G, TS, PK100 (69957399637)
- MIRKA Trim-Kut Grinding Disc 3" P60 (63-300-060)
- WALTER SURFACE TECHNOLOGIES Allsteel 2-3/8 in. Mtd Cup Brush Stainless Steel (09C068)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD585P)
- 3M Trizact PSA Film Disc Roll 568XA, 5inx5/ (568XA)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 80G, PK12 (70070996171)
- 3M 236u Stikit 5 in. 120 Grit (051144-86490)
- 3M Surface Conditioning Disc, 7", Grit A Coarse, Brown (48011-00751)
- 3M Film Disc Roll, A5, 3"x NH, Die 300V (466LA 418)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (05655)
- NORTON ABRASIVES Sanding Disc 100G 5"50Pk (07660749236)
- 3M Adhesive Discs