Shop All Adhesive Discs
3M
PSA Sanding Disc, Cloth, 3in, P120G, PK200
Mfr # 60440201857
Zoro # G5866883
product price: $159.99
/pk 200, $0.80/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit P120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440201857
- Zoro # G5866883
- UPC # 051144013302
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Item | Sanding Disc |
Grit | P120 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | P120 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Wear, Heat, Tear |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P120, Overall Diameter 3 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO NORTON 88285 Grinding Wheel, Medium, Aluminum Oxide, 8 in Dia (88285)
- 3M Paper Disc Roll, 5in.dia., P220, PK250 (7100010688)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 80G (08834131575)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- 3M PSA Sanding Disc, Film, 5in, P400G, PK500 (60600109593)
- 3M PSA Sanding Disc, Grit 120, 5" dia., PK100 (7100199700)
- 3M PSA Sanding Disc, AlO, Cloth, 3 In, 80 Grit (60440201832)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10 (7000118895)
- 3M PSA Sanding Disc, SC, Mesh, 18in, 80G, PK12 (7100160844)
- 3M PSA Disc Roll, NoHole, 5 In, 100G, PK400 (7100126820)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD557P)
- 3M Adhesive Discs