Shop All Adhesive Discs
3M
PSA Sanding Disc, Cer, Cloth, 12in, 80G, PK10
Mfr # 7000120239
Zoro # G5955013
product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000120239
- Zoro # G5955013
- UPC # 00051144888702
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight YF, Coating Coverage Closed, Grit 80, Overall Diameter 12 in, Product Type PSA Disc, Series 777F, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Orange, Grade Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727946)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (11341)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 3in (7100077040)
- WEILER 4" Knot Wire Wheel Stringer Bead Twist .020" Steel 5/8"-11 UNC Nut (36218)
- 3M LOW PROFILE DISC PAD 3M(TM) STIKIT(TM) (20351)
- 3M PSA Sanding Disc, SC, Paper, 8in, 400G, PK500 (60650004884)
- 3M PSA Sanding Disc, SC, Mesh, 17in, 120G, PK12 (89880553)
- 3M PSA Roll, NoHole, 2-3/4 In, P220G, PK10 (02594)
- 3M Sanding Angled Sponge CP041-6P, 2 7/8, PK4 (CP041-6P)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- SUPERIOR ABRASIVES PSA Gold Disc, Roll, A/O, 5", Grit 150 (A007162)
- 3M Adhesive Discs