Shop All Adhesive Discs
3M
PSA Sanding Disc, Cer, Cloth, 12in, 60G, PK10
Mfr # 7000120238
Zoro # G6000337
product price: $152.99
/pk 10, $15.30/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000120238
- Zoro # G6000337
- UPC # 00051144888719
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight YF, Coating Coverage Closed, Grit 60, Overall Diameter 12 in, Product Type PSA Disc, Series 777F, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Orange, Grade Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .014 in x 1/4 in Shank (60016)
- ARC ABRASIVES 4" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (904043805W)
- PROSOURCE Brush Wire Block Steel 6X19 (WB00619S)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 150G, Brown (66261126273)
- 3M Sanding Disc, SC, Paper, 12In, 180G, PK100 (7010363751)
- 3M PSA Sanding Disc, SC, Papr, 12in, 240G, PK100 (7010363760)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (60980015634)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- 3M Sanding Disc, Extra Coarse, 30 in Dia, PK10 (60440202228)
- 3M PSA Disc Roll, Multihole, 6 In, P600G, PK500 (60600110716)
- NORTON ABRASIVES PSA Paper Disc Roll, 3in.dia., 80 Grit, Brn (66261136376)
- 3M Adhesive Discs